Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # KTRI05851
Zoro # G8805743
product price: $127.70
/pk 10, $12.77/ea
Free Shipping & Returns
$127.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Bag Pickup Type Wet/Dry
- For Vacuum Type Shop Vacuum
- Ply Count 1-Ply
- Width/Diameter 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05851
- Zoro # G8805743
- Country of Origin Italy
- Category Vacuum Bags
Dimensions
Length | 17 1/2 in |
Width/Diameter | 10 3/4 in |
Height | 3 1/4 in |
Details
Item | Vacuum Bag |
Bag Pickup Type | Wet/Dry |
For Vacuum Type | Shop Vacuum |
Ply Count | 1-Ply |
Fits Vacuum Models | Mfr. No. 1244346 |
Bag Material | Cloth |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Nobles |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Mfr. No. 1244346, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 3 1/4 in, Length 17 1/2 in, Width/Diameter 10 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- DQB INDUSTRIES Dqb Industries 09982 24 in. Palmyra Push Broom & Handle (9982)
- FAST ORANGE Hand Cleaner Wipes (PX25051)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100431)
- Tennant Vacuum Bags