Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # KTRI05848
Zoro # G8809779
product price: $113.60
/pk 10, $11.36/ea
Free Shipping & Returns
$113.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 10 1/4 in
- Bag Reusability Non-Reusable
- Bag Product Grouping Vacuum Bag
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models Mfr. No. 9019348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05848
- Zoro # G8809779
- Country of Origin Italy
- Category Vacuum Bags
Dimensions
Width/Diameter | 10 1/4 in |
Height | 5 1/2 in |
Length | 15 1/4 in |
Details
Item | Vacuum Bag |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | Mfr. No. 9019348 |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Fits Vacuum Brand | Nobles |
Bag Material | Cloth |
Bag Pickup Type | Wet/Dry |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Mfr. No. 9019348, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 5 1/2 in, Length 15 1/4 in, Width/Diameter 10 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO Multifold Paper Towels, 1 Ply, 150 Sheets, Natural, 16 PK (P100N)
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- CLOROX Cleaners & Detergents, 32 oz Fresh, 9 PK (CLO30197)
- ALLSTAR PERFORMANCE Allstar Performance ALL78202 8 oz No.2 Novus Plastic Cleaner (ALL78202)
- TENNANT Vacuum Bag, 10 PK (KTRI02912)
- TENNANT Vacuum Bag, 192 PK (9007865)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- TENNANT Vacuum Bag, 10 PK (9009003)
- HOOVER Vacuum Bag, 3 PK (4010100A)
- Tennant Vacuum Bags