Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # KTRI02912
Zoro # G8805533
product price: $35.60
/pk 10, $3.56/ea
$35.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Nobles
- For Vacuum Type Shop Vacuum
- Bag Reusability Non-Reusable
- Bag Filtration Type Standard
- Width/Diameter 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI02912
- Zoro # G8805533
- Country of Origin Italy
- Category Vacuum Bags
Dimensions
Width/Diameter | 11 1/4 in |
Length | 19 in |
Height | 2 1/4 in |
Details
Item | Vacuum Bag |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Shop Vacuum |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Fits Vacuum Models | Mfr. No. 1245656 |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Wet/Dry |
Ply Count | 1-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Mfr. No. 1245656, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 2 1/4 in, Length 19 in, Width/Diameter 11 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- BRONCO 32 gal Round Trash Can, Black (84103203)
- HTI Interior Carpet & Upholstery (280-HTI)
- RUBBERMAID COMMERCIAL Collapsible XCart, Steel, 4 Bushel Cart, 20.33w x 24.1d x 34h, Bk/Slvr (1881749)
- TENNANT Vacuum Bag, 10 PK (1068846)
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Vacuum Bag, 192 PK (9007865)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- WINDSOR BAG 10-PACK - WAVE (140949)
- Tennant Vacuum Bags