Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # 9018690
Zoro # G8806985
product price: $35.80
/pk 10, $3.58/ea
$35.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 1/4 in
- Ply Count 1-Ply
- Bag Reusability Non-Reusable
- Width/Diameter 8 in
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9018690
- Zoro # G8806985
- Country of Origin Italy
- Category Vacuum Bags
Dimensions
Length | 16 1/4 in |
Width/Diameter | 8 in |
Height | 2 1/4 in |
Details
Item | Vacuum Bag |
Ply Count | 1-Ply |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Canister Vacuum |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Fits Vacuum Models | 1244302, 1244322 |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244302, 1244322, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 2 1/4 in, Length 16 1/4 in, Width/Diameter 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Vacuum Bag, 10 PK (9009003)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- TENNANT Filter Bag, 10 PK (1001923)
- NILFISK/ADVANCE PANEL FILTER FITS - (8-24-04139-1)
- Tennant Vacuum Bags