Shop All Vacuum Accessories
Tennant
Vacuum Attachment Kit, w/4VDW2
Mfr # 604802
Zoro # G6029423
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 1/4 in
- Fits Vacuum Brand Tennant
- For Vacuum Type Upright Vacuum
- For Use With 4VDW2
- Includes Adapter, Dusting Brush, Extension Wand, Wall/Upholstery Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 604802
- Zoro # G6029423
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 1/4 in |
Details
Fits Vacuum Brand | Tennant |
For Vacuum Type | Upright Vacuum |
Item | Vacuum Attachment Kit |
For Use With | 4VDW2 |
Includes | Adapter, Dusting Brush, Extension Wand, Wall/Upholstery Brush |
Fits Vacuum Models | 9007462 |
Description
Vacuum Attachment Kit, For Hose Diameter 2 1/4 in, Includes Adapter, Dusting Brush, Extension Wand, Wall/Upholstery Brush, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9007462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Pot N Pan Pad, PK20 (88N)
- 9 ELEMENTS Mr. Clean Xtra power Heavy Duty Magic Eraser For Multi-Purpose 4.6 in. L 2 pk (04249)
- GOFER PARTS Replacement Cylindrical Brush - 16 SR For Nilfisk/Advance 56407474 (GBRC56407474)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- TENNANT Vacuum Belt (9009085)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Recovery Hose (9017505)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- TENNANT Vacuum Belt, PK6 (9009035)
- PROTEAM Retainer, Brush Roll (104499)
- Tennant Vacuum Accessories