Shop All Vacuum Accessories
Tennant
Upholstery Tool, Plastic, 9" L
Mfr # KTRI05942
Zoro # G8707393
product price: $28.90
/ea
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 9 in
- Width 4 1/2 in
- Fits Vacuum Brand Nobles
- For Vacuum Type Canister Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05942
- Zoro # G8707393
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 9 in |
Width | 4 1/2 in |
Diameter | 4 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Canister Vacuum |
Attachment Product Grouping | Floor Tools and Nozzles |
Item | Upholstery Tool |
Fits Models | Mfr. No. 1244294, 1244302 |
Fits Vacuum Models | 1244294, 1244302 |
Description
Floor Tools and Nozzles, Material Plastic, Length 9 in, Width 4 1/2 in, Diameter 4 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244294, 1244302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87979)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Recovery Hose (9017505)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- GREEN KLEAN MICROPLUS For Ridgid VF3501 High Efficiency Paper- Dry Pickup, 10PK (GR134943)
- Tennant Vacuum Accessories