Shop All Floor Machine Pads
Tennant
Twister Pad, Red, Size 9", 350 rpm, PK2
Mfr # 1232651
Zoro # G9888131
product price: $225.00
/pk 2, $112.50/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 9 in
- Pad/Brush Shape Twister
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1232651
- Zoro # G9888131
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Size | 9" |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Twister Pad |
Speed | 350 rpm |
For Use With | Walk Behind Floor Scrubber |
Color | Red |
Center Hole | 3 in |
Sub-Category | Scrubbing Pads |
Shape | Twister |
Includes | (2) Pads |
Color Family | Red |
Thickness | 13/16 in |
Application | Cleaning, Polishing |
Product Type | Scrubbing Pad |
Speed - Maximum | 350 RPM |
Description
Twister Pad, Color Red, Diameter 8 1/2 in, Material Diamond, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 801YP5, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchbrite Pad Holder (952)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4 (FG4012441)
- CLEVA HONG KONG Cleva Hong Kong 248909 4 gal 5 HP Wet & Dry Vacmaster (248909)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- 3M Polishing Pad, 24 In, White, PK5 (4100)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- Tennant Floor Machine Pads