Shop All Floor Machine Pads
Tennant
Twister Pad, Blue, Size 9", 350 rpm, PK2
Mfr # 1232648
Zoro # G9887860
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 9 in
- Pad/Brush Shape Twister
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1232648
- Zoro # G9887860
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Size | 9" |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Twister Pad |
Speed | 350 rpm |
For Use With | Walk Behind Floor Scrubber |
Sub-Category | Scrubbing Pads |
Color | Blue |
Center Hole | 3 in |
Includes | (2) Pads |
Shape | Twister |
Color Family | Blue |
Application | Cleaning, Polishing |
Thickness | 13/16 in |
Speed - Maximum | 350 RPM |
Product Type | Polishing Pad |
Description
Twister Pad, Color Blue, Diameter 8 1/2 in, Material Diamond, Product Type Polishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 801YP5, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- FIRST AID ONLY Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack (FAE-4007)
- NOBLES/TENNANT JET - BRASS T-JET - 11004 TIP (1002543)
- GUNK Cleaner/Degreaser, 15 Oz Aerosol Can, Gel (EBGEL)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- 3M Ultra High-Speed Floor Burnishing Pads 3100, 27 Diameter, Aqua, PK5 (3100)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- Tennant Floor Machine Pads