Shop All Vacuum Accessories
Tennant
Trash Bag, 44 in L, Blk, PK18
Mfr # 367734
Zoro # G4620723
$45.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- For Use With All-Terrain Ride-On Vacuum Sweepers
- Includes (18) Bags
- Fits Machine Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 367734
- Zoro # G4620723
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Fits Machine Size | 48 in |
Overall Length | 44 in |
Overall Width | 4 5/8 ft |
Details
Color | Black |
Material | Paper |
For Use With | All-Terrain Ride-On Vacuum Sweepers |
Includes | (18) Bags |
Item | Trash Bag |
Compatible with Manufacturer Part Number | ATLV4300 |
Thickness | 3/100 in |
Product Type | Vacuum Bag |
Description
Trash Bag, Product Type Vacuum Bag, Material Paper, Overall Length 44 in, Diameter Not Applicable, Overall Width 4 5/8 ft, Color Black, Fits Machine Size 48 in, Compatible with Manufacturer Part Number ATLV4300, Features Not Applicable, For Use With All-Terrain Ride-On Vacuum Sweepers, Includes (18) Bags, Series Not Applicable, Standards Not Applicable, Thickness 3/100 in, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., EA1 (PC-3048G-1)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Factory Cat 18-421D, Factory Cat 17-421D (GBRG16D107N)
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Recovery Hose (9017505)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Drain Hose (9017507)
- DUSTLESS TECHNOLOGIES Hose with Cuff, AshVac, 5 ft x 1.1 in (1M50)
- Tennant Vacuum Accessories