Shop All Floor Scrubber Parts
Tennant
Tire Assembly, 6 in L, Blk
Mfr # 1059343
Zoro # G9213712
Free Shipping & Returns
$1,220.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
- Material Rubber
- Overall Length 6 in
- Color Black
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1059343
- Zoro # G9213712
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Overall Length | 6 in |
Diameter | 18 in |
Fits Machine Size | 40 in, 48 in, 54 in, 56 in, 62 in, 64 in |
Details
Item | Tire Assembly |
For Use With | Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers |
Material | Rubber |
Color | Black |
Series | M20, M30, T20 |
Product Type | Tire and Rim |
Description
Tire Assembly, Product Type Tire and Rim, Material Rubber, Overall Length 6 in, Diameter 18 in, Color Black, Fits Machine Size 40 in, 48 in, 54 in, 56 in, 62 in, 64 in, Features Not Applicable, For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M20, M30, T20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- CHESTERFIELD LEATHER Deodorizing Z-Mat- Urinal Mat- Black (CH18480)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/package, 18 packages/case 13" L x 11.8" W (WIP310)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- TENNANT Solution Tank Filter, 8 5/8 in L, Yel (MPVR12348)
- TENNANT Stripping Brush, Use w/4VDX7, 4VDX8 (240258)
- TENNANT 4-gallon Solution Tank (1045875)
- TENNANT Pre-Spray Hand Sprayer (605848)
- TENNANT Main Sweeping Brush (81888)
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- GOFER PARTS Replacment Drive Wheel For Nobles/Tennant 1223582, Nobles/Tennant 1214595 (GWHW021)
- Tennant Floor Scrubber Parts