Shop All Floor Scrubbers
Tennant
Sweeper Scrubber, Path 48"
Mfr # M-M30
Zoro # G0126574
product price: $90,638.99
/ea
Free Shipping & Returns
$90,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 48 in
- Power Source Diesel, Gasoline, Liquid Propane
- Solution Tank Capacity 75 gal
- Style Rider
- Battery Chemistry Not Battery Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # M-M30
- Zoro # G0126574
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Sweeper-Scrubber |
Cleaning Path | 48 in |
Power Source | Diesel, Gasoline, Liquid Propane |
Solution Tank Capacity | 75 gal |
Style | Rider |
Battery Chemistry | Not Battery Powered |
Description
Sweeper-Scrubber, Battery Chemistry Not Battery Powered, Power Source Diesel, Gasoline, Liquid Propane, Cleaning Path 48 in, Style Rider, Solution Tank Capacity 75 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- Tennant Floor Scrubbers