Shop All Squeegee Parts
Tennant
Squeegee Frame, For Mfr. No. 1231845
Mfr # 1265851
Zoro # G9888070
product price: $323.30
/ea
Free Shipping & Returns
$323.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Plastic
- For Use With Mfr. No. 1231845
- Accessory Type Squeegee Frame
- Product Type Squeegee Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1265851
- Zoro # G9888070
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Fits Machine Size | 18 1/8 in |
Overall Width | 3/8 in |
Details
Color | Black/Gray |
Material | Plastic |
For Use With | Mfr. No. 1231845 |
Item | Squeegee Frame |
Accessory Type | Squeegee Frame |
Product Type | Squeegee Frame |
Compatible with Manufacturer Part Number | 1231845 |
Description
Squeegee Frame, Product Type Squeegee Frame, Material Plastic, Diameter Not Applicable, Overall Width 3/8 in, Color Black/Gray, Fits Machine Size 18 1/8 in, Compatible with Manufacturer Part Number 1231845, Features Not Applicable, For Use With Mfr. No. 1231845, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TIDE Laundry Detergent, 1.5 oz Box, Powder, Tide Original, 156 PK (49340)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25306GR00 (FGD25306GR00)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- TENNANT Outside Squeegee Blade (1245932)
- TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1245930)
- TENNANT Squeegee Wheel, Gray (363162)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- NOBLES Front Squeegee Blade {Linatex} (1021804-G)
- Tennant Squeegee Parts