Shop All Floor Scrubber Parts
Tennant
Squeegee, 5 5/8 in L, Red
Mfr # 9017806
Zoro # G401866189
product price: $41.20
/ea
$41.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 5 3/5 in
- Series T390
- Overall Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017806
- Zoro # G401866189
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 5 3/5 in |
Overall Length | 5 5/8 in |
Width | 3 2/5 in |
Fits Machine Size | 28 in |
Overall Width | 3 3/8 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Series | T390 |
Material | Polyurethane |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Polyurethane, Overall Length 5 5/8 in, Diameter Not Applicable, Overall Width 3 3/8 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250 (HD3141BE)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- TENNANT Nylon Scrubbing Brush (1056306)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- TENNANT Main Sweeping Brush (81888)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- NOBLES/TENNANT PLUG - T HANDLE EXPANDABLE DRAIN PLUG 1-1/2 in. (398850)
- Tennant Floor Scrubber Parts