Shop All Floor Scrubber Parts
Tennant
Squeegee, 35 3/8 in L, Red
Mfr # 9017702
Zoro # G001866060
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9021517
- Color Red
- Length 3 in
- Material Rubber
- Width 2 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017702
- Zoro # G001866060
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 in |
Width | 2 3/5 in |
Overall Length | 35 3/8 in |
Fits Machine Size | 20 in |
Overall Width | 2 1/8 in |
Details
Item | Squeegee |
For Use With | 9021517 |
Color | Red |
Material | Rubber |
Series | T290 |
Includes | Linatex Rubber Material Line |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 35 3/8 in, Diameter Not Applicable, Overall Width 2 1/8 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG8, 795GU6, 795GU7, Features Not Applicable, For Use With 9021517, Series T290, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Twin 3" Casters/Wheels With Bra (22-40)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill, 4 PK (FG4015431)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85306GR00)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- TENNANT Nylon Scrubbing Brush (1056306)
- TENNANT Nylon Scrubbing Brush (1220235)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TENNANT Polypropylene Brush (1037277)
- TENNANT Recovery Filter, 3 3/4 in W (1237769)
- TENNANT Drain Hose Plug Assembly (701061)
- Tennant Floor Scrubber Parts