Shop All Floor Scrubber Parts
Tennant
Squeegee, 34 5/8 in L, Red
Mfr # 9017699
Zoro # G401866028
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9021517
- Color Red
- Length 2 4/5 in
- Series T290
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 9017699
- Zoro # G401866028
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 4/5 in |
Overall Length | 34 5/8 in |
Width | 2 4/5 in |
Overall Width | 2 1/8 in |
Fits Machine Size | 20 in |
Details
Item | Squeegee |
For Use With | 9021517 |
Color | Red |
Series | T290 |
Material | Rubber |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Rubber, Overall Length 34 5/8 in, Diameter Not Applicable, Overall Width 2 1/8 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG8, 795GU6, 795GU7, Features Not Applicable, For Use With 9021517, Series T290, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- WINDEX Glass and Surface Cleaner, Bag, 5 gal, Ready to Use Liquid, Unscented, Blue (696502)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- TENNANT Drain Hose Plug Assembly (701061)
- TENNANT Air Filter, 10 1/4 in L, Blk/Blue (398279)
- TENNANT Ignition Key, PK2 (222684)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- GOFER PARTS Replacment Brush Mount For Nilfisk/Advance 30034A (GBR0NP9200)
- Tennant Floor Scrubber Parts