Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 1/4 in L, Red
Mfr # 9017811
Zoro # G901866191
product price: $59.90
/ea
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 3 3/10 in
- Overall Length 3 1/4 in
- Width 3 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017811
- Zoro # G901866191
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 3/10 in |
Overall Length | 3 1/4 in |
Width | 3 3/10 in |
Overall Width | 3 1/4 in |
Fits Machine Size | 28 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Series | T390 |
Material | Polyurethane |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Polyurethane, Overall Length 3 1/4 in, Diameter Not Applicable, Overall Width 3 1/4 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- GRANITE GOLD Granite Gold GG0040 64 Oz Granite Gold Daily Cleaner Refill (1491109)
- OCEDAR BRANDS Rinse Clean Mop Kit (168534)
- DUSTLESS TECHNOLOGIES Wunderbag, 8-10 gal, PK 2, 8-10 Gallon, 2 PK (D1341)
- TENNANT Drain Hose Plug Assembly (701061)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (1045900)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370009)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246596)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- NOBLES Rectifier (190753)
- Tennant Floor Scrubber Parts