Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 1/4 in L, Red
Mfr # 9017804
Zoro # G101866168
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 3 1/5 in
- Width 3 1/10 in
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 9017804
- Zoro # G101866168
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 1/5 in |
Width | 3 1/10 in |
Overall Length | 3 1/4 in |
Fits Machine Size | 28 in |
Overall Width | 3 1/8 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Material | Latex |
Series | T390 |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Latex, Overall Length 3 1/4 in, Diameter Not Applicable, Overall Width 3 1/8 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- SP RICHARDS Genuine Joe Value Plus Toilet Bowl Mop, 4-1/2" x 12", White - GJO85150 (GJO85150)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35324)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Squeegee, 3 1/2 in L, Red, (9017814)
- GLOBAL INDUSTRIAL Replacement Drainage Pipe D.38X900, 261990, 641250, 641263, 641745 (RP6439)
- Tennant Floor Scrubber Parts