Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 1/4 in L, Red
Mfr # 9017801
Zoro # G901866160
product price: $14.60
/ea
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 3 3/10 in
- Material Latex
- Series T390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017801
- Zoro # G901866160
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 3/10 in |
Overall Length | 3 1/4 in |
Width | 3 1/10 in |
Overall Width | 3 1/8 in |
Fits Machine Size | 28 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Material | Latex |
Series | T390 |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Latex, Overall Length 3 1/4 in, Diameter Not Applicable, Overall Width 3 1/8 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- SIMPLE GREEN Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Clear Colorless (0610001219024)
- DYNABRADE HOSE CUFF 1 1/4" TO 1 (DB95800)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Stripping Brush, Use w/4VDX7, 4VDX8 (240258)
- SANITAIRE Switch (3640913)
- Tennant Floor Scrubber Parts