Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 1/2 in L, Red,
Mfr # 9017814
Zoro # G901866207
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 3 1/2 in
- Material Rubber
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017814
- Zoro # G901866207
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Width | 3 1/2 in |
Fits Machine Size | 28 in |
Overall Width | 3 1/2 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Material | Rubber |
Series | T390 |
Includes | Linatex Rubber Material Line |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 3 1/2 in, Diameter Not Applicable, Overall Width 3 1/2 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXOL Lexol NF Neatsfoot Leather Dressing 1 liter (10036)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- WEILER 7" Whisk Broom, Palmetto Fill (44099)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Recovery Filter, 3 3/4 in W (1237769)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- TENNANT Polypropylene Brush (222304)
- TENNANT Nylon Scrubbing Brush (1220238)
- TENNANT Ignition Key (607821)
- TENNANT Side Sweeping Brush (80042)
- Tennant Floor Scrubber Parts