Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 7/8 in L, Red
Mfr # 9017757
Zoro # G601866101
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Color Red
- Length 2 9/10 in
- Width 2 4/5 in
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017757
- Zoro # G601866101
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 9/10 in |
Width | 2 4/5 in |
Overall Length | 2 7/8 in |
Overall Width | 2 3/4 in |
Fits Machine Size | 20 in |
Details
Item | Squeegee |
For Use With | 9021519 |
Color | Red |
Series | T581 |
Material | Polyurethane |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Polyurethane, Overall Length 2 7/8 in, Diameter Not Applicable, Overall Width 2 3/4 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Features Not Applicable, For Use With 9021519, Series T581, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Squeegee, 3 1/2 in L, Red, (9017814)
- TENNANT Nylon Scrubbing Brush (1037197)
- TENNANT Rear Blade Kit, 11 in L, Red (KTRI06149)
- TENNANT Extraction Brush, Use w/4VDU5 (1028954)
- TENNANT Power Cord, 50 ft. (130250)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- Tennant Floor Scrubber Parts