Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 5/8 in L, Red
Mfr # 9017758
Zoro # G401866141
product price: $66.50
/ea
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Color Red
- Length 2 3/5 in
- Material Polyethylene
- Series T581
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017758
- Zoro # G401866141
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 3/5 in |
Width | 2 1/2 in |
Overall Length | 2 5/8 in |
Fits Machine Size | 20 in |
Overall Width | 2 1/2 in |
Details
Item | Squeegee |
For Use With | 9021519 |
Color | Red |
Material | Polyethylene |
Series | T581 |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Polyethylene, Overall Length 2 5/8 in, Diameter Not Applicable, Overall Width 2 1/2 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Features Not Applicable, For Use With 9021519, Series T581, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW (RCP617388)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- TENNANT Ignition Key (361144)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Power Cord (1042403)
- TENNANT Stripping Brush, Use w/4VDX7, 4VDX8 (240258)
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nobles/Tennant 1014093 (GSQ1018AT)
- Tennant Floor Scrubber Parts