Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 5/8 in L, Red
Mfr # 9017755
Zoro # G801866284
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Color Red
- Length 2 3/5 in
- Material Latex
- Series T581
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017755
- Zoro # G801866284
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 3/5 in |
Overall Length | 2 5/8 in |
Width | 2 1/2 in |
Fits Machine Size | 20 in |
Overall Width | 2 1/2 in |
Details
Item | Squeegee |
For Use With | 9021519 |
Color | Red |
Material | Latex |
Series | T581 |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Latex, Overall Length 2 5/8 in, Diameter Not Applicable, Overall Width 2 1/2 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Features Not Applicable, For Use With 9021519, Series T581, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE Cleanr Rug Kit Dry 2.5# (3000006681)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-40CTN-3PK)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Brush, Cylindrical Poly Scrub (1201572)
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nilfisk/Advance 56115335, Nilfisk/Advance 56112252 (GSQ1064U2U2)
- Tennant Floor Scrubber Parts