Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 3/4 in L, Red
Mfr # 9017694
Zoro # G701866025
product price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021517
- Color Red
- Length 2 4/5 in
- Width 2 3/10 in
- Series T290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017694
- Zoro # G701866025
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 4/5 in |
Width | 2 3/10 in |
Overall Length | 2 3/4 in |
Fits Machine Size | 20 in |
Overall Width | 2 1/4 in |
Details
Item | Squeegee |
For Use With | 9021517 |
Color | Red |
Series | T290 |
Material | Latex |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Latex, Overall Length 2 3/4 in, Diameter Not Applicable, Overall Width 2 1/4 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG8, 795GU6, 795GU7, Features Not Applicable, For Use With 9021517, Series T290, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- TENNANT Rear Linatex Squeegee Blade, 38-5/16"L (1031331)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX4046XHB)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- TENNANT Ride-On Sweeper Tire, 3 1/2 in L, Blk (369345)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (9008919)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- IPC EAGLE LATCH - RUBBER .25in RED (MPVR04648)
- Tennant Floor Scrubber Parts