Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 1/4 in L, Red
Mfr # 9017760
Zoro # G101866205
product price: $25.90
/ea
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Color Red
- Length 2 3/10 in
- Series T581
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017760
- Zoro # G101866205
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 3/10 in |
Overall Length | 2 1/4 in |
Width | 2 3/10 in |
Overall Width | 2 1/4 in |
Fits Machine Size | 20 in |
Details
Item | Squeegee |
For Use With | 9021519 |
Color | Red |
Series | T581 |
Material | Rubber |
Includes | Linatex Rubber Material Line |
Product Type | Rear Squeegee Blade |
Description
Squeegee, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 2 1/4 in, Diameter Not Applicable, Overall Width 2 1/4 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Features Not Applicable, For Use With 9021519, Series T581, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- WEIMAN PRODUCTS Toilet Clog Remover (G0670A4)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Ride-On Sweeper Tire, 3 1/2 in L, Blk (369345)
- TENNANT Air Filter, 1/4 in L, Yellow (MPVR12484)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1030969)
- GLOBAL INDUSTRIAL Polyurethane Front Squeegee Blade for 18 Scrubber (261180)
- Tennant Floor Scrubber Parts