Shop All Floor Scrubber Parts
Tennant
Squeegee, 2 1/4 in L, Red
Mfr # 9017759
Zoro # G501866270
product price: $23.30
/ea
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Color Red
- Length 2 3/10 in
- Includes Linatex Rubber Material Line
- Width 2 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017759
- Zoro # G501866270
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 2 3/10 in |
Width | 2 3/10 in |
Overall Length | 2 1/4 in |
Fits Machine Size | 20 in |
Overall Width | 2 1/4 in |
Details
Item | Squeegee |
For Use With | 9021519 |
Color | Red |
Includes | Linatex Rubber Material Line |
Series | T581 |
Material | Rubber |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Rubber, Overall Length 2 1/4 in, Diameter Not Applicable, Overall Width 2 1/4 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Features Not Applicable, For Use With 9021519, Series T581, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .5in, 2.63ID, 5.75OD (100038)
- ROEBIC Septic Tank Treatmt 12Oz (K-37BAG-4-12)
- JANITIZED Windsor Versamatic Exhaust Filter 50 pc (JAN-HVF063)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- TENNANT Ignition Key, PK2 (222684)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- TENNANT Squeegee, 3 1/4 in L, Red (9017695)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246597)
- TENNANT Floor Machine Brush, 14 in Dia, White (54922)
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES - TURN KNOB VERSION (1045875)
- Tennant Floor Scrubber Parts