Shop All Strapping Machine Parts
Tennant
Solution Tank Red Cap
Mfr # 1232603
Zoro # G9887879
product price: $210.90
/ea
Free Shipping & Returns
$210.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1231845
- Fits Machine Size 18 1/8 in
- Color Red/White
- Material Plastic
- Product Type Solution Tank Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1232603
- Zoro # G9887879
- Country of Origin Netherlands
- Category Strapping Machine Parts
Dimensions
Fits Machine Size | 18 1/8 in |
Overall Width | 25 1/2 in |
Details
Item | Solution Tank Red Cap |
For Use With | Mfr. No. 1231845 |
Color | Red/White |
Material | Plastic |
Product Type | Solution Tank Cap |
Compatible with Manufacturer Part Number | 1231845 |
Description
Solution Tank Red Cap, Product Type Solution Tank Cap, Material Plastic, Overall Width 25 1/2 in, Color Red/White, Fits Machine Size 18 1/8 in, Compatible with Manufacturer Part Number 1231845, Features Not Applicable, For Use With Mfr. No. 1231845, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- AKRO-MILS Art Box, Clear, 14 x 8-1/8 x 8-1/8" (09514CFT)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- TENNANT Rear Squeegee Blade (1232679)
- TENNANT Solution Tank Blue Cap (1232514)
- TENNANT Front Squeegee Blade (1221572)
- TENNANT Rear Squeegee Blade (1232680)
- TENNANT Vacuum Hose, For Mfr. No. 1231845 (1232587)
- TENNANT Front Squeegee Blade (1221115)
- NORTECH Hose Adapter, 1 1/2 (N715)
- Tennant Parts