Shop All Squeegee Parts
Tennant
Side Squeegee Blade, 25 1/8 in L, Red
Mfr # 1054670
Zoro # G4619935
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Rubber
- For Use With Battery Ride-On Floor Scrubbers
- Overall Length 25 1/8 in
- Series T16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1054670
- Zoro # G4619935
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Overall Length | 25 1/8 in |
Fits Machine Size | 36 in, 45 in, 46 in |
Details
Color | Red |
Material | Rubber |
For Use With | Battery Ride-On Floor Scrubbers |
Item | Side Squeegee Blade |
Series | T16 |
Product Type | Side Squeegee Blade |
Description
Side Squeegee Blade, Product Type Side Squeegee Blade, Material Rubber, Overall Length 25 1/8 in, Diameter Not Applicable, Color Red, Fits Machine Size 36 in, 45 in, 46 in, Features Not Applicable, For Use With Battery Ride-On Floor Scrubbers, Includes Not Applicable, Series T16, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031)
- UNISAN HER 60 gal 1.25 Mil Low-Density Garbage Bags; Black - 38 x 58 in. - 100 Per Case (H7658SK)
- TENNANT Rear Squeegee Blade (222382)
- RUBBERMAID COMMERCIAL Brute Container Square Dolly, 250 lb Capacity, 17.25 x 6.25, Black (FG353000BLA)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- TENNANT Rear Linatex Squeegee Blade, 38-5/16"L (1031331)
- TENNANT Squeegee Frame, For Mfr. No. 1231845 (1265851)
- TENNANT Rear Squeegee Blade, 5 ft L, Red (1207087)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in TAN, FITS TN (1025344)
- Tennant Squeegee Parts