Shop All Squeegee Parts
Tennant
Side Linatex Squeegee Blade, 22-1/2"L
Mfr # 1200430
Zoro # G5654424
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Red
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1200430
- Zoro # G5654424
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 22 in |
Blade Width | 23 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Red |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Series | Tennant |
Standards | FDA Compliant |
Blade Shape | Straight |
Product Type | Side Squeegee Blade |
Compatible Manufacturer Part Number | T12 |
Resistance Properties | Chemical Resistant |
Blade Material | Linatex |
Description
Replacement Squeegee Blade, Product Type Side Squeegee Blade, Blade Material Linatex, Blade Shape Straight, Blade Width 23 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T12, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Industrial Purple Unscented Scent Cleaner and Degreaser 32 oz Liquid (R42310)
- MIDLAB Supercharged Bonnet Buff carpet cleaner, 4PK (091600-41)
- COLORCORE ColorCore 24" Single Blade Squeegee, Red (726014)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 68 Wipes, 12 1/2 in x 12 in, 12 PK (47022)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Polyurethane Rear Squeegee (1232635)
- TENNANT Urethane Middle Squeegee Blade (1245933)
- TENNANT Rear Squeegee End Gasket, 3 3/8 in L, Red (83874)
- TENNANT Front Squeegee Blade (1232627)
- MIDWEST RAKE Squeegee Blade, 26" L, 40 to 45 mil (79869)
- Tennant Squeegee Parts