Shop All Vacuum Accessories
Tennant
Side Door Outer Skirt
Mfr # 1019295
Zoro # G4620784
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- For Use With Ride-On Sweeper-Scrubber
- Product Type Skirt
- Overall Width 10 3/8 in
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1019295
- Zoro # G4620784
- Country of Origin Canada
- Category Vacuum Accessories
Dimensions
Overall Width | 10 3/8 in |
Overall Length | 28 in |
Details
Material | Neoprene |
For Use With | Ride-On Sweeper-Scrubber |
Item | Side Door Outer Skirt |
Product Type | Skirt |
Description
Side Door Outer Skirt, Product Type Skirt, Material Neoprene, Overall Length 28 in, Overall Width 10 3/8 in, Features Not Applicable, For Use With Ride-On Sweeper-Scrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Biohazard Bags Holder Cover, 3 1/2 in x 5 in, Orange (F13193-0102)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- INTEPLAST LOW-DENSITY COMMERCIAL CAN LINERS, 60 GAL, 1.2 MIL, 38in X 58in, BLACK, 10PK (ECI385812K)
- ZEP Shampoo/Body Wash, Squeeze Bottle, PK12 (97501)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Recovery Hose (9017505)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- STEELMAN Pneumatic Workshop Vacuum Cleaner and Compressed Air Blower Kit (99978-1)
- Tennant Vacuum Accessories