Shop All Wet Dry Vacuums
Tennant
Shop Vacuum, 24 gal. Tank, 118 cfm
Mfr # 1244346
Zoro # G8637402
product price: $2,624.99
/ea
Free Shipping & Returns
$2,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 24 gal
- Vacuum Hose Dia. 1 1/4 in
- Tank Material Plastic
- Voltage 120 V AC
- Application Draining Flooded Areas, Emergency Services, Emptying Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1244346
- Zoro # G8637402
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Tank Size | 24 gal |
Vacuum Hose Dia. | 1 1/4 in |
Height | 36 in |
Vacuum Hose Length | 16 ft |
Power Cord Length | 40 ft |
Width | 18 in |
Length | 23 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 118 cfm, Sound Level 70 dB, Tank Material Plastic, Tank Size 24 gal, Tank Dry Capacity 24 gal, Tank Wet Capacity 24 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 1,200 W, Power 1,200 W, Current 10 A, Frequency 50/60 Hz, Voltage 120 V AC, Height 36 in, Length 23 in, Width 18 in, Weight 49 lb, Vacuum Hose Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONT 9 RESTORATION F9 Double Eagle Gallon (F9DE-C)
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- SIMPLEHUMAN 16 gal Open can, Brushed, Stainless Steel (CW1407)
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- TENNANT Shop Vacuum Dry Floor Tool Kit (KTRI05861)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (9019348)
- TENNANT Shop Vacuum, 9 gal. Tank, 118 cfm (1244345)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1245656)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101SC)
- Tennant Wet Dry Vacuums