Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 28"
Mfr # 1221541
Zoro # G9888210
product price: $276.90
/ea
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS500-0027, MV-SS500-0028
- Machine Size 28 in
- Bristle Dia. 0.035 in
- Pad/Brush Shape Round
- Floor Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1221541
- Zoro # G9888210
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 28 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 14 in |
Block Size | 13 1/2 in |
Trim Length | 1 7/8 in |
Brush Size | 14" |
Bristle Diameter | 0.04 in |
Fits Machine Size | 28 in |
Brush Diameter | 14 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS500-0027, MV-SS500-0028 |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Bristle Color | White |
Bristle Material | Nylon |
Includes | (2) Brushes |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Application | Polishing, Scrubbing |
Material | Nylon |
Shape | Round |
Compatible with Manufacturer Part Number | T5, T500, T500e, T5e |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 28 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 13 1/2 in, Compatible with Manufacturer Part Number T5, T500, T500e, T5e, Bristle Diameter 0.04 in, Compatible with Grainger Part Number Not Applicable, Features Will Not Scratch Tile Terrazzo or Coated Surfaces, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- MISTY All Purpose Cleaner, 19 oz. Aerosol Can, Mint, 12 PK (1001592)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TENNANT Pre-Spray Hand Sprayer (605848)
- TENNANT Recovery Filter, 3 3/4 in W (1237769)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- ZORO SELECT Brush, Nylon, 1-1/2 In Dia (11M972)
- Tennant Floor Scrubber Parts