Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 26"
Mfr # 1223991
Zoro # G9888186
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 26 in
- For Use With Mfr. No. MV-SS500-0025, MV-SS500-0026
- Floor Application Cleaning, Scrubbing
- Bristle Color White
- Pad/Brush Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1223991
- Zoro # G9888186
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 26 in |
Pad/Brush Size | 13 in |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.035 in |
Brush Size | 13" |
Block Size | 12 7/8 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 13 in |
Fits Machine Size | 26 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS500-0025, MV-SS500-0026 |
Floor Application | Cleaning, Scrubbing |
Bristle Color | White |
Pad/Brush Shape | Round |
Bristle Material | Nylon |
Features | Optimal Operation with Tennant Machines |
Includes | (2) Pads |
Material | Nylon |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | MV-SS500-0025, MV-SS500-0026 |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 26 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 13 in, Trim Length 1 7/8 in, Block Size 12 7/8 in, Compatible with Manufacturer Part Number MV-SS500-0025, MV-SS500-0026, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines, Includes (2) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- TRIMACO Self-Adhesive Containment Film, 3.94 ft.W (949560)
- SANITAIRE Bag, Micro Allergen, Cloth, Reusable (C3521400)
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1234465)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Ignition Key, PK2 (1017696)
- TENNANT Dry Tool Kit (605177)
- Tennant Floor Scrubber Parts