Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 26"
Mfr # 1223990
Zoro # G9888238
product price: $322.80
/ea
Free Shipping & Returns
$322.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 26 in
- For Use With Mfr. No. MV-SS500-0025, MV-SS500-0026
- Trim Length 1 7/8 in
- Bristle Material Abrasive
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1223990
- Zoro # G9888238
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 26 in |
Trim Length | 1 7/8 in |
Pad/Brush Size | 13 in |
Brush Size | 13" |
Block Size | 12 7/8 in |
Bristle Dia. | 0.035 in |
Brush Diameter | 13 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 26 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS500-0025, MV-SS500-0026 |
Bristle Material | Abrasive |
Bristle Color | Gray |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Includes | (2) Pads |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | MV-SS500-0025, MV-SS500-0026 |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 26 in, Shape Round, Bristle Color Gray, Brush Diameter 13 in, Trim Length 1 7/8 in, Block Size 12 7/8 in, Compatible with Manufacturer Part Number MV-SS500-0025, MV-SS500-0026, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines, Includes (2) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Personal Soaps Bottle, 4 PK (1046475)
- ARM & HAMMER Baking Soda, 16 oz, PK24 (33200-84104)
- UNGER nLite Powerbrush Complete Unspliced 16 Inch (NUK41)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- TENNANT Tank Debris Tray, For Use With 39DK97 (1207357)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- TENNANT Nylon Scrubbing Brush (399251)
- TENNANT Ignition Key (607821)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- ORECK HOLDER, PAD, DRIVE, 12"" (ORK5317851032)
- Tennant Floor Scrubber Parts