Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 18", PK2
Mfr # 1232608
Zoro # G9888019
product price: $218.70
/pk 2, $109.35/ea
Free Shipping & Returns
$218.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 18 in
- For Use With Mfr. No. 1231845
- Brush Size 9"
- Floor Application Cleaning, Scrubbing
- Bristle Dia. 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1232608
- Zoro # G9888019
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Machine Size | 18 in |
Brush Size | 9" |
Bristle Dia. | 0.035 in |
Trim Length | 1 7/8 in |
Pad/Brush Size | 9 in |
Block Size | 8 1/2 in |
Fits Machine Size | 18 in |
Brush Diameter | 9 in |
Bristle Diameter | 0.04 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. 1231845 |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Bristle Material | Abrasive |
Bristle Color | Blue |
Includes | (1) Brush |
Application | Cleaning, Scrubbing |
Series | I-MOP |
Shape | Round |
Compatible with Manufacturer Part Number | 1231845 |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 18 in, Shape Round, Bristle Color Blue, Brush Diameter 9 in, Trim Length 1 7/8 in, Block Size 8 1/2 in, Compatible with Manufacturer Part Number 1231845, Bristle Diameter 0.04 in, Includes (1) Brush, Series I-MOP, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- QUILTED NORTHERN Quilted Ultra Tp 12Rl (94443)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410816)
- UNGER UNGER Black Thread Adapter (AFAET)
- TENNANT Ignition Key, PK2 (1017696)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Replacement Pad Driver (1033499)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nobles/Tennant 9015735 (GSQ1211UU2)
- Tennant Floor Scrubber Parts