Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 18", PK2
Mfr # 1232578
Zoro # G9888046
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1231845
- Machine Size 18 in
- Bristle Dia. 0.035 in
- Bristle Color Blue
- Block Size 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1232578
- Zoro # G9888046
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Machine Size | 18 in |
Bristle Dia. | 0.035 in |
Block Size | 8 1/2 in |
Pad/Brush Size | 9 in |
Trim Length | 1 7/8 in |
Brush Size | 9" |
Bristle Diameter | 0.04 in |
Brush Diameter | 9 in |
Fits Machine Size | 18 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. 1231845 |
Bristle Color | Blue |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Includes | (1) Brush |
Material | Polypropylene |
Application | Cleaning, Scrubbing |
Series | I-MOP |
Compatible with Manufacturer Part Number | 1231845 |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 18 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Blue, Brush Diameter 9 in, Trim Length 1 7/8 in, Block Size 8 1/2 in, Compatible with Manufacturer Part Number 1231845, Bristle Diameter 0.04 in, Includes (1) Brush, Series I-MOP, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Nylon Scrubbing Brush (1016764)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232608)
- 3M Dispensing Tube, PK5 (55438)
- Tennant Floor Scrubber Parts