Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 32" Machine, 16" Brush, Round
Mfr # 1246597
Zoro # G6522037
product price: $386.90
/ea
Free Shipping & Returns
$386.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017
- Machine Size 32 in
- Bristle Color Gray
- Trim Length 1 7/8 in
- Pad/Brush Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1246597
- Zoro # G6522037
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Trim Length | 1 7/8 in |
Pad/Brush Size | 16 in |
Bristle Dia. | 0.06 in |
Block Size | 16 in |
Brush Diameter | 16 in |
Bristle Diameter | 0.06 in |
Fits Machine Size | 32 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017 |
Bristle Color | Gray |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Abrasive |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Includes | (1) Brush |
Application | Cleaning, Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | T600, T600e, T600EE |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 32 in, Shape Round, Bristle Color Gray, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 16 in, Compatible with Manufacturer Part Number T600, T600e, T600EE, Bristle Diameter 0.06 in, Features Easy Installation, Optimal Operation with Tennant Machines, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes (D43600)
- NOBLES/TENNANT RECTIFIER - 60 AMP 600 VOLT (190753)
- SIMPLE GREEN Simple Green Clean Building Bathroom Cleaner, 2PK (1210000211101)
- LUSTER LEAF 30 Gal. Corrugated Plastic Lawn & Yard Bag Holder (650A)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- TENNANT Air Filter, 10 1/4 in L, Blk/Blue (398279)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- TENNANT Drain Cap Assembly (1008639)
- TENNANT Nylon Scrubbing Brush (1220225)
- GOFER PARTS Replacement Pad Holder - Center Lok 3 For Factory Cat 40-433 (GBRPHCL3S)
- Tennant Floor Scrubber Parts