Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 32" Machine, 16" Brush, Round
Mfr # 1246595
Zoro # G6573030
product price: $334.00
/ea
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017
- Machine Size 32 in
- Pad/Brush Size 16 in
- Bristle Material Nylon
- Trim Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1246595
- Zoro # G6573030
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Pad/Brush Size | 16 in |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.022 in |
Block Size | 16 in |
Bristle Diameter | 0.02 in |
Fits Machine Size | 32 in |
Brush Diameter | 16 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017 |
Bristle Material | Nylon |
Pad/Brush Shape | Round |
Bristle Color | White |
Floor Application | Cleaning, Scrubbing |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Includes | (1) Brush |
Material | Nylon |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | T600, T600e, T600EE |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 32 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 16 in, Compatible with Manufacturer Part Number T600, T600e, T600EE, Bristle Diameter 0.02 in, Features Easy Installation, Optimal Operation with Tennant Machines, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, 8 gal (D1618)
- ZEP Laundry Bleach, 45 lb Drum, Granules, Chlorine, White (132234)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- TENNANT Polypropylene Brush (222304)
- TENNANT Rear Squeegee Blade, 23 1/2 in L, Red (9017830)
- TENNANT Nylon Scrubbing Brush (1037197)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TENNANT Ignition Key, PK2 (222684)
- DIAMABRUSH Plastic Spacer, For Mfr. No. NP-9200 (ZRPLR150)
- Tennant Floor Scrubber Parts