Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 28" Machine, 14" Brush, Round
Mfr # 1246591
Zoro # G6551111
Free Shipping & Returns
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 28 in
- For Use With Mfr. No. MV-T600e-0016
- Trim Length 1 7/8 in
- Bristle Dia. 0.035 in
- Floor Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1246591
- Zoro # G6551111
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 28 in |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 14 in |
Block Size | 14 in |
Fits Machine Size | 28 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 14 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-T600e-0016 |
Floor Application | Cleaning, Scrubbing |
Bristle Color | White |
Bristle Material | Nylon |
Pad/Brush Shape | Round |
Includes | (1) Brush |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Nylon |
Shape | Round |
Compatible with Manufacturer Part Number | T600, T600e, T600EE |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 28 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 14 in, Compatible with Manufacturer Part Number T600, T600e, T600EE, Bristle Diameter 0.04 in, Features Easy Installation, Optimal Operation with Tennant Machines, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec 40 degreesNinja Squeegee 12 Inch (EN000,AC300)
- OIL-DRI Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70393G)
- METROVAC MAGICAIR® Deluxe - Notched Blower Nozzle (120-143451)
- LEISURE SPORTS 33 gal Trash Can, Green (121092QJM)
- TENNANT Carpet Brush, Use w/4VDX7, 4VDX8 (607463)
- TENNANT Squeegee, 3 1/8 in L, Red (9017698)
- TENNANT Nylon Scrubbing Brush (1016764)
- TENNANT Solution Tank Filter, 8 5/8 in L, Yel (MPVR12348)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TST Rv Toilet Treatmt Singl (41191)
- Tennant Floor Scrubber Parts