Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 28" Machine, 14" Brush, Round
Mfr # 1234465
Zoro # G6543140
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-T600e-0016
- Machine Size 28 in
- Trim Length 1 7/8 in
- Bristle Material Abrasive
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1234465
- Zoro # G6543140
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 28 in |
Trim Length | 1 7/8 in |
Block Size | 14 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 14 in |
Brush Diameter | 14 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 28 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-T600e-0016 |
Bristle Material | Abrasive |
Bristle Color | Gray |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Application | Buffing, Cleaning, Polishing, Scrubbing, Stripping |
Compatible with Manufacturer Part Number | T600, T600e |
Shape | Round |
Description
Rotary Brush, Application Buffing, Cleaning, Polishing, Scrubbing, Stripping, Fits Machine Size 28 in, Shape Round, Bristle Color Gray, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 14 in, Compatible with Manufacturer Part Number T600, T600e, Bristle Diameter 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 96 gal Trash Can, Graystone (ACC96)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- TENNANT Dry Tool Kit (605177)
- TENNANT Nylon Scrubbing Brush (1056306)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Wet and Dry Tool Kit (605178)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- Tennant Floor Scrubber Parts