Shop All Specialty Cleaners
Tennant
Rotary Brush, 28 In. Machine
Mfr # 1220237
Zoro # G2776977
original price:
$205.99
4% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Block Size 14 in
- Brush Size 14"
- For Use With Mfr. No. MV-5700-0001
- Trim Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1220237
- Zoro # G2776977
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 28 in |
Block Size | 14 in |
Brush Size | 14" |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 14 in |
Machine Size | 28 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 14 in |
Fits Machine Size | 28 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-5700-0001 |
Bristle Material | Polypropylene |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Black |
Application | Sweeping |
Includes | (3) Brushes |
Features | For Indoor or Outdoor Use |
Shape | Round |
Material | Polypropylene |
Compatible with Manufacturer Part Number | 5680, 5700, T20 |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 14 in, Compatible with Manufacturer Part Number 5680, 5700, T20, Bristle Diameter 0.04 in, Features For Indoor or Outdoor Use, Includes (3) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- ELITE MOPS & BROOMS Mop Head, Cotton, 106-4PLY-#32 (106-4PLY-#32)
- BIG D Water-Soluble Deodorant, Mountain Air, 32 oz, PK12 (035800)
- TENNANT Pad Driver, 32 In. Machine (1220199)
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts, 6PK (10632)
- SMARTSTEP Footwear Sanitizing Unit, Handle/Scrubber (ADB0002-BS)
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- GEMPLERS Gempler's Bacterial Digestant, 1 gal. (534 4X1 S)
- Tennant Specialty Cleaners