Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 26 in Dia, White
Mfr # 51021N
Zoro # G4619472
product price: $529.70
/ea
Free Shipping & Returns
$529.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Mfr. No. 800
- Bristle Color White
- Application Polishing, Scrubbing
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 51021N
- Zoro # G4619472
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Diameter | 26 in |
Fits Machine Size | 5 1/2 ft, 6 7/8 ft |
Details
Material | Nylon |
For Use With | Mfr. No. 800 |
Bristle Color | White |
Application | Polishing, Scrubbing |
Bristle Material | Nylon |
Item | Rotary Brush |
Shape | Round |
Compatible with Manufacturer Part Number | 800 |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 5 1/2 ft, 6 7/8 ft, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 26 in, Compatible with Manufacturer Part Number 800, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727144)
- MASTERCUT TOOL 03761 1/2x1x1/4x7 Cylinder Endcut Singlecut (SB-5L6SC)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- Tennant Wire Wheel Brushes