Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 26 in Dia, White
Mfr # 1041102
Zoro # G4612210
product price: $362.00
/ea
Free Shipping & Returns
$362.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S30
- Features Will Not Scratch Tile Terrazzo or Coated Surfaces
- Application Polishing, Scrubbing
- Material Nylon
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1041102
- Zoro # G4612210
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 26 in |
Fits Machine Size | 5 1/4 ft, 6 5/8 ft |
Details
Item | Rotary Brush |
For Use With | Mfr. No. S30 |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Application | Polishing, Scrubbing |
Material | Nylon |
Shape | Round |
Bristle Color | White |
Compatible with Manufacturer Part Number | S30 |
Bristle Material | Nylon |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 5 1/4 ft, 6 5/8 ft, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 26 in, Compatible with Manufacturer Part Number S30, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER White Wastebasket Liner, 2000PK (327136)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- SIMPLE SCRUB Disposable Pad Refills, PK10 (DP100)
- GEORGIA-PACIFIC Rayon Dust Cloth 24" x 24", Yellow (29624)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TENNANT Polypropylene Brush (222304)
- TENNANT Extraction Hand Tool (1058747)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 9015736, Nobles/Tennant 1228905, Nobles/Tennant 1228907 (GSQ1210TT2)
- Tennant Floor Scrubber Parts