Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 26 in Dia, Black
Mfr # 1027380
Zoro # G4619439
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Bristle Material Polypropylene
- For Use With Mfr. No. S30
- Bristle Color Black
- Application Sweeping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1027380
- Zoro # G4619439
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Diameter | 26 in |
Fits Machine Size | 5 1/4 ft, 6 5/8 ft |
Details
Material | Polypropylene |
Bristle Material | Polypropylene |
Item | Rotary Brush |
For Use With | Mfr. No. S30 |
Bristle Color | Black |
Application | Sweeping |
Compatible with Manufacturer Part Number | S30 |
Features | For Indoor or Outdoor Use |
Shape | Round |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 5 1/4 ft, 6 5/8 ft, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 26 in, Compatible with Manufacturer Part Number S30, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817FXL)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK50 (AE23205032)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- WEILER 10" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 3/4" Arbor Hole (1258)
- Tennant Wire Wheel Brushes