Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 23 in Dia, White
Mfr # 08013N
Zoro # G4619579
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Bristle Color White
- For Use With Mfr. No. S20
- Application Polishing, Scrubbing
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 08013N
- Zoro # G4619579
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Fits Machine Size | 4 1/8 ft, 5 1/8 ft |
Brush Diameter | 23 in |
Details
Material | Nylon |
Bristle Color | White |
For Use With | Mfr. No. S20 |
Application | Polishing, Scrubbing |
Bristle Material | Nylon |
Item | Rotary Brush |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Shape | Round |
Compatible with Manufacturer Part Number | S20 |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 4 1/8 ft, 5 1/8 ft, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 23 in, Compatible with Manufacturer Part Number S20, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Diamond Deluxe 4Stone Knife Sharpener Kit (LANLKDMD)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- ASTRO PNEUMATIC PADS 2" SURFACE PREP COARSE BAG OF 25 (AO20CSP)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-2, 5/16 (10971)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- Tennant Wire Wheel Brushes