Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 23 in Dia, Black
Mfr # 59431
Zoro # G4619700
Free Shipping & Returns
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Bristle Material Polypropylene
- For Use With ATLV4300, S20
- Bristle Color Black
- Application Sweeping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 59431
- Zoro # G4619700
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Diameter | 23 in |
Fits Machine Size | 43 in, 4 1/8 ft, 5 1/8 ft |
Block Size | 23 in |
Details
Material | Polypropylene |
Bristle Material | Polypropylene |
Item | Rotary Brush |
For Use With | ATLV4300, S20 |
Bristle Color | Black |
Application | Sweeping |
Shape | Round |
Compatible with Manufacturer Part Number | ATLV4300, S20 |
Features | For Indoor or Outdoor Use |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 43 in, 4 1/8 ft, 5 1/8 ft, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 23 in, Block Size 23 in, Compatible with Manufacturer Part Number ATLV4300, S20, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (63642502580)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722545)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- Tennant Wire Wheel Brushes