Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 20 in Dia, White
Mfr # 14967
Zoro # G4612299
product price: $625.50
/ea
Free Shipping & Returns
$625.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T17
- Material Nylon
- Features Will Not Scratch Tile Terrazzo or Coated Surfaces
- Application Polishing, Scrubbing
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 14967
- Zoro # G4612299
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Trim Length | 1 3/4 in |
Fits Machine Size | 46 in, 4 1/8 ft, 4 3/8 ft |
Brush Diameter | 20 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. T17 |
Material | Nylon |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Application | Polishing, Scrubbing |
Shape | Round |
Bristle Material | Nylon |
Compatible with Manufacturer Part Number | T17 |
Bristle Color | White |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 46 in, 4 1/8 ft, 4 3/8 ft, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 20 in, Trim Length 1 3/4 in, Compatible with Manufacturer Part Number T17, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL 16 Oz. Trigger Spray Multi Purpose Auto Interior Cleaner (14881B)
- LINT BUSTER Lint Roller Refills, PK12 (14300)
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set (3ZHN7)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ40820GR00 (FGQ40820GR00)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- TENNANT Nylon Scrubbing Brush (1220238)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- TENNANT Dust Panel Filter, 7 5/8 in L, Blk/Ivory (1037822)
- TENNANT Main Sweeping Brush (81888)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- DAYTON Handle Release (31UK92)
- Tennant Floor Scrubber Parts