Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 20 in Dia, Gray
Mfr # 378951
Zoro # G4619560
product price: $1,077.60
/ea
Free Shipping & Returns
$1,077.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T17
- Application Cleaning, Scrubbing
- Trim Length 1 3/4 in
- Bristle Color Gray
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 378951
- Zoro # G4619560
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 3/4 in |
Brush Diameter | 20 in |
Fits Machine Size | 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft |
Details
Item | Rotary Brush |
For Use With | T17 |
Application | Cleaning, Scrubbing |
Bristle Color | Gray |
Shape | Round |
Features | Parts are Machine Specific |
Compatible with Manufacturer Part Number | 8300, T17 |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft, Shape Round, Bristle Color Gray, Brush Diameter 20 in, Trim Length 1 3/4 in, Compatible with Manufacturer Part Number 8300, T17, Features Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pilot Bonding End Brush, 1/2", 0003019600 (0003019600)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 24 Grit, 7 in (66254468381)
- NORTON ABRASIVES PSA Paper Disc Roll, 5in.dia., 100 Grit, Bl (66261140501)
- METABO INTERLEAVED FLAP WHEEL - 4" x 2" - P80 (623527000)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- Tennant Wire Wheel Brushes