Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 20 in Dia, Black
Mfr # 14953
Zoro # G4612000
product price: $410.50
/ea
Free Shipping & Returns
$410.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T17
- Features For Indoor or Outdoor Use
- Material Polypropylene
- Application Sweeping
- Compatible with Manufacturer Part Number 8300, T17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 14953
- Zoro # G4612000
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Fits Machine Size | 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft |
Brush Diameter | 20 in |
Trim Length | 1 3/4 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. T17 |
Features | For Indoor or Outdoor Use |
Material | Polypropylene |
Application | Sweeping |
Compatible with Manufacturer Part Number | 8300, T17 |
Bristle Color | Black |
Shape | Round |
Bristle Material | Polypropylene |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 20 in, Trim Length 1 3/4 in, Compatible with Manufacturer Part Number 8300, T17, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Square Blue, Plastic (237279BL)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Black (S-9970BL)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Plum Berry Scent Liquid Hand Soap 12.5 oz (11336)
- TENNANT Pre-Spray Hand Sprayer (605848)
- TENNANT Side Brush (28096P)
- TENNANT Nylon Scrubbing Brush (399251)
- TENNANT Replacement Pad Driver (1210491)
- TENNANT Wire Brush (28002)
- TENNANT Carpet Pre-Treat (1017131)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- Tennant Floor Scrubber Parts