Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 19 in Dia, Black
Mfr # SPPV01332
Zoro # G001866220
product price: $236.10
/ea
Free Shipping & Returns
$236.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021519
- Material Polypropylene
- Length 20 in
- Width 20 in
- Features Easy Installation, Optimal Operation with Tennant Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # SPPV01332
- Zoro # G001866220
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 20 in |
Width | 20 in |
Fits Machine Size | 20 in |
Trim Length | 20 in |
Brush Diameter | 19 in |
Details
Item | Rotary Brush |
For Use With | 9021519 |
Material | Polypropylene |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Shape | Round |
Bristle Color | Black |
Bristle Material | Polypropylene |
Compatible with Manufacturer Part Number | T581 |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 19 in, Trim Length 20 in, Compatible with Manufacturer Part Number T581, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- STRUCTRON Street Broom, 18", 60" Yellow Handle (82718)
- ZING ZING 10500 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 1 Gallon (10501)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- TENNANT Replacement Pad Driver (1210491)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (54925)
- NILFISK/ADVANCE HOSE - DRAIN FULL ASSEMBLY 2.0 x 46 WITH SQUEEZE CUFF - DRAIN CAP - HANGING STRAP & ENLARGER CUFF (56315638)
- Tennant Floor Scrubber Parts