Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 19 in Dia, Black
Mfr # 87419
Zoro # G4619691
Free Shipping & Returns
$152.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With T17
- Application Sweeping
- Bristle Material Polypropylene
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 87419
- Zoro # G4619691
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Diameter | 19 in |
Fits Machine Size | 36 in, 45 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft |
Details
Material | Polypropylene |
For Use With | T17 |
Application | Sweeping |
Bristle Material | Polypropylene |
Bristle Color | Black |
Item | Rotary Brush |
Features | For Indoor or Outdoor Use |
Shape | Round |
Compatible with Manufacturer Part Number | 8300, T16, T17 |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 36 in, 45 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 19 in, Compatible with Manufacturer Part Number 8300, T16, T17, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45237)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit, PK 20 (27100 Tri-20)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183494)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- Tennant Wire Wheel Brushes